Beli Baja HSS Cobalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  3. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  4. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  5. SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)
    Mulai

    Rp44.900

    SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)
    Deskripsi:
    Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.
    atribut:
    • Number of Flutes: 2
  6. TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) (Hand Saw Blade)
    Mulai

    Rp379.900

    TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) (Hand Saw Blade)
    Deskripsi:
    By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.
    atribut:
    • Length (mm): 263
    • Purpose of Use: For cutting stainless steel, alloy steel and so on.
    • Saw Blade Designation Dimensions (mm): 250
    • Weight (g): 80
  7. Sherwood Countersink 60Degrees Set
    Mulai

    Rp1.799.900

    Sherwood Countersink 60Degrees Set
    Deskripsi:
    5 Piece Set High Performance Multi Flute Manufactured from HSS-E cobalt for deburring and chamfering. Straight shank, ground flute 60 Deg angle. Manufactured to BS328 : Part 5 : 1983. Sizes: 6, 8, 10, 12.5 and 16mm.
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 60 Degrees
    • Finish/Coating: Bright
  8. TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp989.900

    TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)
    atribut:
    • Accessories: Cutting Oil
    • Material: SKH-55 (Cobalt HSS)
    • Number of Steps: 5
    • Work Material: Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
    • Surface Processing: Blackening
    • Stage Width (mm): 4
    • Drilling Dimensions (mm): 4/6/8/10/12
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
    • Shaft Diameter (mm): 6.35 (hexagonal axis)
  9. Sherwood Set Mata Bor Countersink 100 Derajat
    Mulai

    Rp1.799.900

    Sherwood Set Mata Bor Countersink 100 Derajat
    Deskripsi:
    5 Piece Set High Performance Multi Flute Manufactured from HSS-E cobalt for deburring and chamfering. Straight shank, ground flute 100 Degrees angle. Manufactured to BS328 : Part 5 : 1983. Inclusive angle 100 Degrees. Sizes: 6, 8, 10, 12.5 and 16mm.
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 100 Degrees
    • Finish/Coating: Bright
  10. SwissTech Set Mata Bor HSS Cobalt Power Metal 2FL Weldon Slot
    Mulai

    Rp6.099.900

    SwissTech Set Mata Bor HSS Cobalt Power Metal 2FL Weldon Slot
    Deskripsi:
    Series 91 - Weldon Shank - 7 Piece Set Centre cutting. To Manufacturers Standards. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. Contents: 3, 4, 5, 6, 8, 10 and 12mm. The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds. Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity. These cutters are further enhanced by the SwissTech Peak Power coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
    atribut:
    • Flute Length: 11 13 16 5 7 8 8
    • Number of Pieces: 7
    • Plunge Type: Centre Cutting
    • Cutter Diameter: 10 12 3 4 5 6 8
    • Shank Diameter: (2) 10 (4) 6 16
    • Number of Flutes: 2
    • Finish/Coating: Peak Power
    • Material Grade: M35
    • Material: Powdered Metal High Speed Steel
    • End Mill Type: (7) Slot Drill
    • Shank type: Weldon Flat
    • Overall Length: (2) 52 49 51 61 63 73
    • Flute Type: Straight
  11. RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    30%
    Mulai

    Rp10.900

    RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
  12. Kennedy HSS-Cobalt KC3 Throwaway Cutter
    Mulai

    Rp159.900

    Kennedy HSS-Cobalt KC3 Throwaway Cutter
    Deskripsi:
    Short Series - Metric Kennedy KC3 throwaway 3 flute endmills are manufactured HSS-Co 5% making them much tougher than HSS. This means that Kennedy endmills can be used at higher speeds and feeds which in turn gives greater productivity. Suitable for slot drilling and end milling. Cutters are held in adaptors/chucks by the action of a set screw which locates on the shank flat giving quick and easy cutter change. Except: 1mm cutters, 2mm and 1/16inch ball nose cutters all of which have two flutes. Shank Diameter: 1.00 ~ 6.00 = 6.00mm, 7.00 ~ 10.00 = 10.00mm Metric Tolerances: Diameter: Over 1.00 up to 3.00. Tolerance: +0.013, -0.033. Diameter: Over 3.00 up to 6.00. Tolerance: +0.020, -0.020. Kennedy KC3 endmills are available uncoated, TiN coated and TiCN coated. TiN (Titanium nitride) provides a surface hardness in the region of 2300HV which offers improved wear resistance, tool life and productivity. TiCN (Titanium Carbonitride) gives a surface hardness in the region of 3000-3500 HV, excellent wear resistance and good heat resistance. This coating is used for the same things as TiN but also for hard steels, stainless, cast iron, brass & bronze.
    atribut:
    • Material: Cobalt High Speed Steel
    • Application Materials: Aluminium Aluminium Alloys Cast Iron Nonferrous Metals Steel
  13. TRUSCO Holesaw TSL (SKH59 Cobalt Bi-Metal) (Gergaji Lubang)
    43%
    Mulai

    Rp259.900

    TRUSCO Holesaw TSL (SKH59 Cobalt Bi-Metal) (Gergaji Lubang)
    Deskripsi:
    Application : Work material: Iron plate, aluminum, casting, plywood, gypsum board, PVC, iron plate (3.2mm), stainless steel (1.0mm), etc.
    atribut:
    • Dimension L (mm): 43
  14. SwissTech Cobalt Deburring Blade (Pisau Deburring)
    Mulai

    Rp53.900

    SwissTech Cobalt Deburring Blade (Pisau Deburring)
    Deskripsi:
    SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. SwissBurr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. SwissBurr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram. HEAVY DUTY BLADES: E100 - HSS heavy duty blade for use on straight and hole edges, for deburring materials with spiral chips. E101 - HSS heavy duty blade for use on straight and hole edges, E style shank with B10 cutting geometry, for use on materials with spiral chips and holes with minimum diameter of 2mm. E111 - HSS heavy duty blade is for straight and hole edge deburring, for use on materials with spiral chips, steel, aluminium, copper and plastic. E200 - HSS heavy duty blade for use on straight and hole edges. Blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips. E202 - HSS heavy duty blade for use on straight and hole edges. E style shank with B20 cutting geometry. Blade design allows clockwise and anti clockwise movement for use on materials with powdery chips. E300 - HSS heavy duty blade for use on cross-hole and both edges. Blade will simultaneously deburr the inside and outside of the hole up to 6.mm thick. For use on materials with spiral chips. E350 - HSS heavy duty blade for use on straight and hole edges. Blade design allows clockwise and anti-clockwise movement for use on materials with powdery chips. E600 - Heavy duty blade for removing burrs from the back edges of holes up to 20mm thick.
    atribut:
    • Compatible Holder: E Holder
    • Type: E100S
    • Product Number: 151-00135
  15. Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set)
    Mulai

    Rp1.799.900

    Kennedy Set Mata Bor HSS Cobalt S/S (Drill Bit Set)
    Deskripsi:
    19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Bronze
    • Drill Length Type: Standard Length
    • Material: Cobalt High Speed Steel
  16. Sherwood Countersink 90Degrees Set
    Mulai

    Rp2.499.900

    Sherwood Countersink 90Degrees Set
    atribut:
    • Material: Cobalt High Speed Steel
    • Countersink Angle: 90 Degrees
  17. UNIKA Hss Hole-Saw
    55%
    Mulai

    Rp219.900

    UNIKA Hss Hole-Saw
    atribut:
    • Number of Holes: 2
    • Body Material: Special spring steel
  18. SwissTech HSS-Cobalt Long Series Weldon High Helix End Mill TiAlN
    Mulai

    Rp669.900

    SwissTech HSS-Cobalt Long Series Weldon High Helix End Mill TiAlN
    Deskripsi:
    Series 92 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.
    atribut:
    • Material Grade: M35
    • Helix Angle: 30 Degree
    • Material: Cobalt High Speed Steel
    • Finish/Coating: TiALN
    • Coolant Delivery: External
    • Milling Application: Finishing Profiling Semi-finishing Slotting
    • Helix Direction: Right Hand
    • Cutting Direction: Right Hand
    • Shank Diameter Tolerance: h6
    • Standards Met: DIN 1835B DIN 844
    • Cutter Diameter Tolerance: K10
    • Shank type: Weldon Flat
    • Length Type: Long
    • Plunge Type: Centre Cutting
  19. Sherwood End Mill HSS-Cobalt SC/SH
    Mulai

    Rp249.900

    Sherwood End Mill HSS-Cobalt SC/SH
    atribut:
    • Material: Cobalt High Speed Steel
    • Finish/Coating: Bright
    • Cutting Direction: Right Hand
    • Shank type: Threaded
    • Plunge Type: Non-centre Cutting
Daftar Harga Baja HSS Cobalt Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp30.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Rp44.900
TRUSCO Mata Gergaji Besi (Cobalt High Speed Steel) (Hand Saw Blade)Rp379.900
Sherwood Countersink 60Degrees SetRp1.799.900
TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)Rp989.900
RYU Set Mata Bor HSS Cobalt (Drill Bit Set)Rp639.900
Sherwood Set Mata Bor Countersink 100 DerajatRp1.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)